Cartridge Filter, 7 1/2 in H, Paper
Mfr # 61HW01
Zoro # G502594134
product price:Â $44.49
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
13J021,1UG91,1VHF8,1VHF9,1VHG1,1VHG2,1VHG4,1VHG5,1VHG6,1VHG7,1VHG8,20X605,20X606,20X607,20X608,20X609,22XJ46,22XJ47,22XJ48,22XJ49,22XJ50,22XJ51,22XJ53,22XJ54,22XJ55,22XJ56,22XJ57,22XJ58,22XJ59,22XJ60,22XJ62,22XJ63,22XJ64,22XJ65,2NYE2,2RPD8,2Z214,3UP73,3UP74,3UP77,3UP78,3VE18,3VE19,3VE20,3VE21,3VE22,3VE23,45UZ57,4TB77,4TB78,4TB79,4TB80,4TB81,4TB82,4TB83,4TB84,4TB85,4TB86,4TB87,4TB89,4TB90,4TR11,4TR12,4TR19,4UAC7,4YE58,4YE59,4YE61,4YE62,4YE64,4YE65,4YE66,4YE67,4YE68,4YE69,4YE70,4YE71,4YE72,4YE73,5UMR0,61HV81,61HV82,61HV83,61HV84,61HV85,61HV86,61HV87,61HV88,61HV89,61HV90,61HV91,61HV92,61HV93,6AKY0,6AKY1,6AKY2,6AKY3,6AKY4,6AKY9,6AKZ0,6AKZ1,6AKZ2,6Z095
Filtration Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61HW01
Zoro #
G502594134
UPC #
-
Country of Origin
China
Dimensions
Width/Diameter
7 1/2 in
Height
7 1/2 in
Length
7 1/2 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
13J021,1UG91,1VHF8,1VHF9,1VHG1,1VHG2,1VHG4,1VHG5,1VHG6,1VHG7,1VHG8,20X605,20X606,20X607,20X608,20X609,22XJ46,22XJ47,22XJ48,22XJ49,22XJ50,22XJ51,22XJ53,22XJ54,22XJ55,22XJ56,22XJ57,22XJ58,22XJ59,22XJ60,22XJ62,22XJ63,22XJ64,22XJ65,2NYE2,2RPD8,2Z214,3UP73,3UP74,3UP77,3UP78,3VE18,3VE19,3VE20,3VE21,3VE22,3VE23,45UZ57,4TB77,4TB78,4TB79,4TB80,4TB81,4TB82,4TB83,4TB84,4TB85,4TB86,4TB87,4TB89,4TB90,4TR11,4TR12,4TR19,4UAC7,4YE58,4YE59,4YE61,4YE62,4YE64,4YE65,4YE66,4YE67,4YE68,4YE69,4YE70,4YE71,4YE72,4YE73,5UMR0,61HV81,61HV82,61HV83,61HV84,61HV85,61HV86,61HV87,61HV88,61HV89,61HV90,61HV91,61HV92,61HV93,6AKY0,6AKY1,6AKY2,6AKY3,6AKY4,6AKY9,6AKZ0,6AKZ1,6AKZ2,6Z095
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Item
Vacuum Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Description
Cartridge Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.