Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 20 ft Blade Dia, 6 Blades, 10 Speeds, 460V AC

  • Mfr # 834AW7

  • Zoro # G814803016


product price: $12,036.99
/ea
Additional $1,035.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AW7
Zoro #
G814803016
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
4 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
3
Blade Material
Aluminum
Air Flow
196,000 cfm
Amps
3.3 A
Item
Ceiling Fan
Sound Level
52 dBA @ 60 ft
Fan Housing Color
Blue
Hz
60 Hz
Mount Type
I-Beam
Series
DS-6
Fan Mounting Location
Ceiling
Motor Design
3-Phase
Motor HP
1 1/2 hp
Speed Controllable - Fans
Yes
RPM
78 RPM
Light Kit
No Light
Max. Ambient Temp.
110 Degrees F
Area Covered (Cooling) - Fans
21,600 sq ft
Standards
AMCA, UL/cUL 507
Blade Finish
Mill

Description

Ceiling Fan, 20 ft Blade Diameter, 460V AC Voltage, Phase Three, 196,000 cfm, Motor HP 1 1/2 hp, 78 RPM RPM, Max. Mounting Height 20 ft, Number of Speeds 10, Blade Material Aluminum, Blade Finish Milled, Fan Housing Color Blue, Housing Finish Milled, Fan Blade Color Silver, Number of Blades 6, Sound Level 52 dBA, Speed Controllable - Fans Yes, 3.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 110 Degrees F, Motor Design Three-Phase, Light Kit Not Applicable, Reversible Yes, Mount Type Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.