Zoro Homepage

Ceiling Fan, 24 ft Blade Dia, 6 Blades, 10 Speeds, 460V AC

  • Mfr # 834AW9

  • Zoro # G714802997


product price: $12,503.99
/ea
Item requires special delivery charges. A $1,190.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
24 ft
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AW9
Zoro #
G714802997
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 ft
Max. Mounting Height
4 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
3
Blade Material
Aluminum
Air Flow
243,000 cfm
Amps
3.3 A
Item
Ceiling Fan
Motor HP
1 1/2 hp
Hz
60 Hz
Area Covered (Cooling) - Fans
23,700 sq ft
Speed Controllable - Fans
Yes
Light Kit
No Light
Standards
AMCA, UL/cUL 507
Max. Ambient Temp.
110 Degrees F
RPM
61 RPM
Sound Level
50 dBA @ 72 ft
Fan Housing Color
Blue
Motor Design
3-Phase
Series
DS-6
Fan Mounting Location
Ceiling
Blade Finish
Mill
Mount Type
I-Beam

Description

Ceiling Fan, 24 ft Blade Diameter, 460V AC Voltage, Phase 3, 243,000 cfm, Motor HP 1 1/2 hp, 61 RPM RPM, Max. Mounting Height 4 ft, Number of Speeds 10, Blade Material Aluminum, Blade Finish Mill, Fan Housing Color Blue, Number of Blades 6, Sound Level 50 dBA @ 72 ft, Speed Controllable - Fans Yes, 3.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 110 Degrees F, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Mount Type I-Beam, Fan Mounting Location Ceiling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.