Ceiling Fan, 8 ft Blade Dia, 5 Blades, 10 Speeds, 115V AC; 208 to 230V AC

  • Mfr # 834AV6

  • Zoro # G114802726


product price:  $9,331.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
5
Blade Diameter
8 ft
Number of Speeds
10
Voltage
115V AC; 208 to 230V AC
Includes
Keypad Controller, Steel Truss Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AV6
Zoro #
G114802726
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
2 ft

Details

Number of Blades
5
Number of Speeds
10
Voltage
115V AC; 208 to 230V AC
Includes
Keypad Controller, Steel Truss Mounting Kit
Reversible
Yes
Phase
1
Blade Material
Aluminum
Air Flow
29,000 cfm
Amps
5 A
Item
Ceiling Fan
Series
DC-5
Max. Ambient Temp.
110 Degrees F
Blade Finish
Mill
RPM
184 RPM
Light Kit
No Light
Speed Controllable - Fans
Yes
Sound Level
49 dBA @ 24 ft
Standards
AMCA, CSA, UL/cUL 507
Fan Mounting Location
Ceiling
Motor HP
1/4 hp
Motor Design
Single-Phase
Mount Type
Steel Truss
Fan Housing Color
Black
Hz
60 Hz
Area Covered (Cooling) - Fans
9,200 sq ft

Description

Ceiling Fan,10 Speeds,8 ft Dia.,No Light

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.