Zoro Homepage

Ceiling Fan Blade Wheel, 14" L

  • Mfr # 36WC97

  • Zoro # G0705105


product price: $26.39
/ea

Key Features

Length
14 in
Mounting
Ceiling
Material
Steel
Dia.
13-5/8"
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36WC97
Zoro #
G0705105
UPC #
190735276426
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Dia.
13-5/8"

Details

Mounting
Ceiling
Material
Steel
Standards
ETL
Requires
36WC93
For Use With
36WC93
Item
Blade Wheel
Fan Accessory Finish
Powder Coated
Color
White
Shop By
Closeouts

Description

Blade Wheel, Blade Wheel, For Use With 36WC93, Finish Powder Coated, Mounting Ceiling, Material Steel, 14 in Length, Fan Accessory Finish Powder Coated, White, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.