Ceiling Fan Downrod, 12" L
Mfr # 36WC94
Zoro # G0705139
product price: $23.75
/eaKey Features
Mounting
Ceiling
For Use With
36WC93
Material
Steel
Requires
36WC93
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36WC94
Zoro #
G0705139
UPC #
190735276396
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Dia.
53/64"
Details
Mounting
Ceiling
For Use With
36WC93
Material
Steel
Item
Down Rod
Requires
36WC93
Standards
ETL
Fan Accessory Finish
Powder Coated
Color
White
Description
Down Rod, Downrod, For Use With 36WC93, Finish Powder Coated, Mounting Ceiling, Material Steel, 12 in Length, Fan Accessory Finish Powder Coated, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.