Zoro Homepage

Ceiling Fan Downrod, 6" L

  • Mfr # 36WC91

  • Zoro # G0705166


product price: $19.29
/ea

Key Features

Requires
36WC93
Mounting
Ceiling
Dia.
53/64"
For Use With
36WC93
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36WC91
Zoro #
G0705166
UPC #
190735276365
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Dia.
53/64"

Details

Requires
36WC93
Mounting
Ceiling
For Use With
36WC93
Item
Down Rod
Standards
ETL
Material
Steel
Fan Accessory Finish
Powder Coated
Color
White

Description

Down Rod, Downrod, For Use With 36WC93, Finish Powder Coated, Mounting Ceiling, Material Steel, 6 in Length, Fan Accessory Finish Powder Coated, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.