Shop DAYTON

Ceiling Fan, White, 56 in Dia, 3 Blade

  • Mfr # 855H24
  • Zoro # G222630990

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Max. Mounting Height
45 ft
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Sound Level
60 dBA
Bearing Type
Ball
Down Rod Outside Dia.
1 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855H24
Zoro #
G222630990
UPC #
-
Country of Origin
China
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Sound Level
60 dBA
Bearing Type
Ball
Number of Blades
3
Fan Blade Color
White
Blade Finish
White
Reversible
Yes
Thermal Protection
Auto
RPM
202 RPM
Speed Controllable - Fans
Yes
Fan Housing Color
White
Motor Insulation
A
Voltage
120V AC
Motor Enclosure
Brushless DC
Light Kit
No
Airflow
6,426 cfm
Fan Mounting Location
Ceiling
Phase
Single
Motor HP
1/32 hp
Area Covered (Cooling) - Fans
3,800 sq ft
Blade Material
Aluminum
Fan Watts
38 W
Mount Type
Bracket
Area Covered (Destratification) - Fans
3,800 sq ft
Item
Ceiling Fan
Environmental Applications
Industrial
Housing Finish
Powder Coated
Amps
0.53 A
Max. Ambient Temp.
105 Degrees F
Hz
60 Hz
Standards
UL
Motor Design
Brushless DC
Number of Speeds
6

Dimensions

Max. Mounting Height
45 ft
Down Rod Outside Dia.
1 1/16 in
Blade Diameter
56 in
Min. Mounting Height
10 ft

Description

Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 38 W Fan Watts, Phase Single, 6,426 cfm, Motor HP 1/32 hp, 202 RPM RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level 60 dBA, Speed Controllable - Fans Yes, 0.53 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Brushless DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.