Shop DAYTON

Ceiling Fan, White, 60 in Dia, 3 Blade

  • Mfr # 855H26
  • Zoro # G822630994

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Brushless DC
Fan Housing Color
White
Housing Finish
Powder Coated
Bearing Type
Ball
Fan Mounting Location
Ceiling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855H26
Zoro #
G822630994
UPC #
-
Country of Origin
China
Motor Design
Brushless DC
Fan Housing Color
White
Housing Finish
Powder Coated
Bearing Type
Ball
Fan Mounting Location
Ceiling
Amps
0.53 A
Number of Blades
3
Sound Level
65 dBA
Max. Ambient Temp.
105 Degrees F
Number of Speeds
6
Motor Enclosure
Brushless DC
Fan Blade Color
White
Voltage
120V AC
Motor Insulation
A
Standards
UL
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Thermal Protection
Auto
Light Kit
No
Item
Ceiling Fan
Reversible
Yes
Blade Material
Aluminum
Fan Watts
38 W
Area Covered (Destratification) - Fans
5,000 sq ft
Hz
60 Hz
Airflow
6,722 cfm
Mount Type
Bracket
Blade Finish
White
Area Covered (Cooling) - Fans
5,000 sq ft
Environmental Applications
Industrial
RPM
182 RPM
Phase
Single
Speed Controllable - Fans
Yes
Motor HP
1/32 hp

Dimensions

Blade Diameter
60 in
Max. Mounting Height
45 ft
Min. Mounting Height
10 ft
Down Rod Outside Dia.
1 1/16 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 38 W Fan Watts, Phase Single, 6,722 cfm, Motor HP 1/32 hp, 182 RPM RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level 65 dBA, Speed Controllable - Fans Yes, 0.53 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Brushless DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.