Ceiling Mount Kit, 2-1/4 in. Dia., Steel
Mfr # 45LW15
Zoro # G3316988
product price: $63.19
/eaKey Features
Finish
Zinc Plated
Length
70 3/4 in
Includes
(1) "S" Hook, (3) (70 3/4 in) Chains, (5) Chain Lock Loops
For Use With
39UK52, 39UK53, 39UK56, 45LW12
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45LW15
Zoro #
G3316988
UPC #
190735302644
Country of Origin
China
Dimensions
Length
70 3/4 in
Dia.
2-1/4"
Width
1-1/16"
Details
Finish
Zinc Plated
Includes
(1) "S" Hook, (3) (70 3/4 in) Chains, (5) Chain Lock Loops
For Use With
39UK52, 39UK53, 39UK56, 45LW12
Item
Mounting Kit
Material
Steel
Mounting
Ceiling
Color
Silver
Description
Mounting Kit, Fan Accessory Type Mounting Kit, Steel, For Use With 39UK52, 39UK53, 39UK56, 45LW12, 70 3/4 in Length, Finish Zinc Plated, Silver, Includes (1) In.S In. Hook, (3) (70 3/4 in) Chains, (5) Chain Lock Loops, Mounting Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.