Ceiling Shutter Motor Pack
Mfr # 24N066
Zoro # G4581272
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/240 V
Includes
Installation Hardware
Width (In.)
3 1/2 in
Phase
1
Mounting Position
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24N066
Zoro #
G4581272
UPC #
190735194249
Country of Origin
United States
Dimensions
Width (In.)
3 1/2 in
Depth (In.)
7 1/4 in
Height (In.)
6 1/8 in
Overall Width
3 1/2 in
Overall Height
6 1/8 in
Overall Depth
7 1/4 in
Details
Item
Damper Actuator
Voltage
120/240 V
Includes
Installation Hardware
Phase
1
Mounting Position
Horizontal
For Use With
Ceiling Shutters
Hz
60 Hz
Amps
0.20/0.14
Product Type
Damper Actuator
Input Voltage
120/240 V
Full Load Current
0.2 A
Description
Damper Actuator, Input Voltage 120/240 V, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.