This item is Discontinued.
This item is Discontinued.
Clng Ventlr, 8In DucDia, Galv Steel, 115 V (Discontinued)
Mfr #
5AE80
Zoro #
G0272474
UPC # 190735341988
Country of Origin United States
Category Exhaust and Supply Fan Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5AE80
Zoro #
G0272474
UPC #
190735341988
Country of Origin
United States
Dimensions
Grille Width
16 1/2 in
Dimension A
23 3/4 in
Dimension D
18 3/4 in
Housing Width
14 3/8 in
Discharge Height
8 in
Dimension E
8 in
Grille Length
25 in
Discharge Width
18 3/4 in
Housing Length
23 3/4 in
Housing Height
14 1/2 in
Dimension B
14 3/8 in
Inlet Width
18 3/4 in
Inlet Height
8 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
Profile Height Family
High
Profile Width Family
Double-Wide
Overall Depth
23 3/4 in
For Cut-Out Length
24 in
Duct Width
18 3/4 in
For Cut-Out Width
14 5/8 in
Duct Height
8 in
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 1,455 cfm, Exhaust Airflow @ 0.100 in SP 1,414 cfm, Exhaust Airflow @ 0.000 in SP 1,455 cfm, Maximum Noise Level 9.7 sones, Noise Level @ 0.100 in SP @ 5 ft 9.7 sones, Maximum Coverage Area 1,300 sq ft, Number of Speeds 1, Overall Depth 23 3/4 in
Restrictions
This item has been restricted from sale in the following states:
MA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.