Zoro Homepage

Ceiling Ventilator, 780 CFM, 115 V

  • Mfr # 5AE77

  • Zoro # G1274427


product price: $561.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.250-In. SP
741
Discharge Height
8 in
Sones @ 0.125-In. SP @ 5 Ft.
8.3
CFM @ 0.375-In. SP
704
Motor Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AE77
Zoro #
G1274427
UPC #
190735341957
Country of Origin
United States

Dimensions

Discharge Height
8 in
Housing Width
14 3/8 in
Dimension A
18 in
Housing Length
18 in
Dimension B
14 3/8 in
Discharge Width
10 in
Dimension D
10 in
Grille Width
16 1/2 in
Grille Length
19 1/2 in
Dimension E
8 in
Housing Height
14 1/2 in
Inlet Width
10 in
Inlet Height
8 in
Overall Width
14 3/8 in
Overall Height
14 1/2 in
Overall Depth
18 in
Profile Width Family
Single-Wide
For Cut-Out Width
14 5/8 in
Duct Width
10 in
For Cut-Out Length
18 1/4 in
Profile Height Family
High
Duct Height
8 in

Details

Item
Ceiling Ventilator
CFM @ 0.250-In. SP
741
Sones @ 0.125-In. SP @ 5 Ft.
8.3
CFM @ 0.375-In. SP
704
Motor Enclosure
Open
Singlewide / Doublewide
Singlewide
Includes
Backdraft Damper, Mounting Brackets
CFM @ 0.125-In. SP
775
Motor RPM
1600
Number of Speeds
1
Housing Material
Steel
Sones @ 0.100-In. SP @ 5 Ft.
8.3
Insulated
Yes
Sones @ 0.250-In. SP @ 5 Ft.
7.9
CFM @ 0.100-In. SP
782
Watts
348 W
CFM @ 0.000-In. SP
812
Mounting Position
Ceiling, Horizontal or Vertical
Grille Color
White
Voltage
115V AC
Phase
1
Max. Inlet Temp.
104 Degrees F
CFM @ 0.625-In. SP
625
Wheel Material
Polypropylene
Recommended Accessories
48C172
Motor Insulation
Class B
Motor Type
Permanent Split Capacitor
Sones @ 0.000-In. SP @ 5 Ft.
8.4
Hz
60
Speed Control
48C172
CFM @ 0.750-In. SP
581
For Use With
General Ventilation Applications
Grille Material
Polystyrene
Standards
AMCA, cUL Listed, UL Listed
Full Load Amps
3.30
CFM @ 0.500-In. SP
665
Nameplate Voltage
115V AC
Vent Design
Ducted
Wattage
348 W
Duct Shape
Rectangular
Maximum Noise Level
8.4 sones
Sensor Type
None
Discharge Direction
Horizontal and Vertical
Noise Level @ 0.250 in SP @ 5 ft
7.9 sones
Noise Level @ 0.125 in SP @ 5 ft
8.3 sones
Motor Speed
1,600 RPM
Maximum Airflow
812 cfm
Exhaust Airflow @ 0.000 in SP
812 cfm
Blower Wheel Curve
Forward
Heater
Without Heater
Noise Level @ 0.100 in SP @ 5 ft
8.3 sones
Exhaust Airflow @ 0.250 in SP
741 cfm
Maximum Coverage Area
700 sq ft
Exhaust Airflow @ 0.100 in SP
782 cfm
Noise Level @ 0.000 in SP @ 5 ft
8.4 sones
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Blower Wheel Material
Polypropylene
Lighted
Without Light
Full Load Current
3.77 A
Includes Grill
Yes
Housing Finish
Galvanized
Frequency
60 Hz

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 812 cfm, Exhaust Airflow @ 0.100 in SP 782 cfm, Exhaust Airflow @ 0.000 in SP 812 cfm, Maximum Noise Level 8.4 sones, Noise Level @ 0.100 in SP @ 5 ft 8.3 sones, Maximum Coverage Area 700 sq ft, Number of Speeds 1, Overall Depth 18 in

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.