Shop DAYTON

CentrfPmp, 1/2hp, Plastic, 1-1/2"

  • Mfr # 2YER3
  • Zoro # G2598057

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
26 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2YER3
Zoro #
G2598057
UPC #
190735238424
Country of Origin
India
HP
1/2 hp
Item
Centrifugal Pump
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
26 gpm @ 10 ft
Max. Head
68 ft
Best Efficiency GPM @ Head
20 gpm @ 35 ft
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Motor Enclosure
Open Drip Proof
NEMA/IEC Frame
56J
Amps
8.4/4.8
Max. Case Pressure
100 psi
Seal Type
Mechanical
Max. Specific Gravity
1.0
GPM of Water @ 60 Ft. of Head
9
GPM of Water @ 25 Ft. of Head
21
GPM of Water @ 50 Ft. of Head
11
Bearing Type
Ball
Shaft Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
19
Agency Compliance
c UL us
GPM of Water @ 40 Ft. of Head
14
Inlet Pressure
75 psi
Best Efficiency Range GPM @ Head
11 to 20 gpm @ 50 to 28 ft
GPM of Water @ 15 Ft. of Head
24
Service Factor
1.6
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Motor RPM
3,450 RPM
Min. GPM @ Head
9 gpm @ 60 ft
Drain Plug
Yes
Impeller Material
Polypropylene
Volute Material
Polypropylene
Duty
Continuous
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Port Rotation
None
GPM of Water @ 20 Ft. of Head
23
Impeller Type
Closed
Max. Fluid Viscosity
100 SUS
GPM of Water @ 10 Ft. of Head
26
Hz
60 Hz
Includes
Manual
Screw Material
Stainless Steel
Max. Liquid Temp.
140 Degrees F
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Motor Type
Capacitor Start Induction
Standards
UL Recognized Motor
Motor Speed (Maximum)
3,450 RPM
Impeller Design
Closed
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
19 gpm
Flow Rate @ 20 ft of Head (Maximum)
23 gpm
Media Temperature (Maximum)
140 Degrees F
Discharge Pipe Type
NPT
Flow Rate (Minimum)
9 gpm
Flow Rate @ 25 ft of Head (Maximum)
21 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
14 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 10 ft of Head (Maximum)
26 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Flow Rate (Maximum)
26 gpm
Discharge Rotation
None
Feet of Head (Maximum)
68 ft
Best Efficiency Flow
20 gpm
Ambient Temperature (Maximum)
104 Degrees F
Best Efficiency Head
35 ft
Compatible Motor Frame
56J NEMA
Viscosity (Maximum)
100 SUS
Flow Rate @ 15 ft of Head (Maximum)
24 gpm
Intake Pipe Type
NPT
For Use With Potable Systems
No
Electrical Connection Type
Hardwired
Shut Off Pressure (Maximum)
68 ft of head
Current
8.4 or 4.8 A
Case Pressure (Maximum)
100 psi
Horsepower (Maximum)
1/2 hp
Priming
Manual
Shut Off Pressure - Maximum
29.4 psi
Mounting Orientation
Horizontal
Media Temperature - Maximum
140 Degrees F
Inlet Orientation
Side
Horsepower
1/2 hp
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Ambient Temperature - Maximum
104 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
11 gpm
Full Load Current
9.6/4.8 A
Number of Stages
1
Discharge Orientation
Top
Feet of Head (Minimum)
10 ft
Shaft Seal Material
Buna-N, Carbon/Ceramic, Stainless Steel
Shaft Seal Type
Mechanical
Flow Rate @ 10 ft of Head - Maximum
26 gpm
Chemical Compatibility
Non-Flammable Liquids
Hazardous Location Class
Not Rated
Discharge Position
Offset
Discharge Rotation Increments
0 Degrees
Pump Housing Material
Plastic
Case Pressure - Maximum
100 psi
Inlet Position
Center
Motor Speed - Maximum
3,450 RPM
Media Temperature - Minimum
40 Degrees F
Drive Coupling Type
No Coupling
Thermal Overload Protection
Yes

Dimensions

Length
15 in
Height
7 1/2 in
Max. Dia. Solids
1/4 in
Width
7 5/8 in
Manufacturers Warranty Length
1 yr
Overall Height
7.5 in
Overall Length
15 in
Overall Width
7.6 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.25 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/2 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Motor Frame Size
56J
Impeller Diameter
4 21/32 in
Manufacturer Warranty Length
1 yr

Description

Centrifugal Pump, Phase Single, Pump Housing Material Plastic, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 14 gpm, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) 26 gpm, Flow Rate @ 15 ft of Head (Maximum) 24 gpm, Flow Rate @ 20 ft of Head (Maximum) 23 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.