CentrfPmp, 7-1/2hp, CI, 1-1/2"

  • Mfr # 55JJ54
  • Zoro # G3723353
product price: 
$
1,394.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ54
Zoro #
G3723353
UPC #
-
Country of Origin
India
HP - Pumps
7 1/2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
65 psi
Max. Head
150 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Discharge Pump Type
Centrifugal Pump
Best Efficiency Range GPM @ Head
110 to 136 gpm @ 138 to 102 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Frame
184JM
Item
Centrifugal Pump
Amps
21.6/10.8
Phase
Three
Nameplate Voltage
230/460V AC
Flow Rate @ 100 ft of Head (Maximum)
150 gpm
Discharge Type
NPT
Flow Rate @ 120 ft of Head (Maximum)
123 gpm
Flow Rate @ 60 ft of Head (Maximum)
182 gpm
Flow Rate @ 70 ft of Head (Maximum)
176 gpm
Best Efficiency Head
138 ft
Shut Off Pressure (Maximum)
65 psi
For Use With Potable Systems
No
Intake Type
NPT
Horsepower
7 1/2 hp
Pump Housing Material
Cast Iron
Maximum Feet of Head
150 ft
Flow Rate @ 80 ft of Head (Maximum)
170 gpm
Best Efficiency Flow
136 gpm
Flow Rate @ 90 ft of Head (Maximum)
160 gpm
Duty Cycle
Continuous
Electrical Connection Type
Hardwired
Inlet Orientation
Side
Drive Coupling Type
No Coupling
Discharge Rotation Increments
0 Degrees
Flow Rate (Minimum)
123 gpm
Discharge Orientation
Top
Motor Design
Three-Phase
Flow Rate (Maximum)
182 gpm
Bearing Type
Ball
Number of Stages
1
Chemical Compatibility
Non-Flammable Liquids
Motor Speed - Maximum
3,450 RPM
Service Factor
1.25
Mounting Orientation
Horizontal
Shaft Seal Material
Buna-N, Carbon/Ceramic
Media Temperature - Maximum
180 Degrees F
Priming
Manual
Standards
UL Recognized Motor
Shaft Material
Stainless Steel
Feet of Head (Maximum)
150 ft
Specific Gravity (Maximum)
1
Inlet Position
Center
Impeller Material
Bronze
Hazardous Location Class
Not Rated
Includes
Manual
Pumping Application
Chemical Transfer, Decorative Water, Dewatering, Irrigation, Liquid Transfer
Discharge Position
Center
Viscosity (Maximum)
100 SUS
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Volute Material
Cast Iron
Frequency
60 Hz
Thermal Overload Protection
Yes
Shut Off Pressure - Maximum
65 psi
Shaft Seal Type
Mechanical
Media Temperature - Minimum
40 Degrees F
Ambient Temperature - Maximum
40 Degrees C
Full Load Current
17.8/8.9 A
Case Pressure - Maximum
100 psi
Feet of Head (Minimum)
60 ft

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Discharge Diameter
1 1/2 in
Overall Length
22.2 in
Overall Width
10.8 in
Shaft Outer Diameter
7/8 in
Motor Frame Size
184JM
Impeller Diameter
6 5/32 in
Overall Height
11.5 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Wire Rope Length
22.2 in
Length
22.2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 60 ft of Head (Maximum) 182 gpm, Flow Rate @ 80 ft of Head (Maximum) 170 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 150 gpm, Flow Rate @ 120 ft of Head (Maximum) 123 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews