Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 59 ft Max Head

  • Mfr # 4YKN9

  • Zoro # G2663333


product price: $2,254.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 1/2 hp
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YKN9
Zoro #
G2663333
UPC #
190735338728
Country of Origin
China

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Height
10 in
Length
18 1/2 in
Width
7 5/16 in
Max. Dia. Solids
3/8"
Overall Height
9.9 in
Overall Length
18.5 in
Overall Width
7.1 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 1/2 hp
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
HP
1-1/2
Phase - Pumps
1
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Voltage
115/230
Max. Head - Pumps
59 ft
Volute Material
Stainless Steel
Seal Material
Viton
Best Efficiency Range GPM @ Head
32 to 71 gpm @ 50 to 25 ft
Suction Lift
25 ft.
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
25 psi
Housing Material - Pumps
304 Stainless Steel
Frame
56J
Housing Material
Stainless steel
GPM of Water @ 30 Ft. of Head
66
GPM of Water @ 10 Ft. of Head
83
Agency Compliance
c CSA us
Impeller Material
Stainless Steel
Duty
Continuous
Amps
16.9/8.6
Motor Type
PSC
Max. Case Pressure
85 psi
Self-Priming
Yes
Phase
Single
Max. Temp - Pumps
180 Degrees F
Port Rotation - Pumps
4 Position Increments
Port Rotation
4 Position Increments
GPM of Water @ 50 Ft. of Head
32
Suction Lift - Pumps
25 ft
Max. Head
59 ft.
GPM of Water @ 40 Ft. of Head
52
Motor Design
Capacitor-Start/Run
GPM @ 20 PSI
41.8
GPM of Water @ 20 Ft. of Head
75
Max. Liquid Temp.
180 Degrees F
GPM @ 25 PSI
9.7
Motor Enclosure
Open Dripproof
Impeller Type
Semi Open
Duty - Pumps
Continuous
GPM @ 10 PSI
72.6
GPM of Water @ 15 Ft. of Head
80
Hz
60
GPM @ 15 PSI
60.8
Max. Pressure
25.5 psi
GPM of Water @ 5 Ft. of Head
86
Bearing Type
Ball
Inlet Pressure
59.5 psi
Max. Specific Gravity
1.0
Standards
cCSAus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Horsepower
1 1/2 hp
Nameplate Voltage
115/230V AC
Flow Rate @ 50 ft of Head (Maximum)
32 gpm
Motor Frame Designation
56J
Minimum Flow Rate
32 gpm
Feet of Head (Minimum)
2 ft
Flow Rate @ 15 ft of Head (Maximum)
80 gpm
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
83 gpm
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Maximum Feet of Head
50 ft
Shut Off Pressure (Maximum)
25.5 psi
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Impeller Design
Semi-Open
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Maximum Flow Rate
89 gpm
Minimum Media Temperature
40 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Suction Lift (Maximum)
25 ft
Flow Rate @ 5 ft of Head (Maximum)
86 gpm
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Discharge Rotation
90 Degrees Increments
Best Efficiency Flow
89 gpm
Best Efficiency Head
25 to 50 ft
Specific Gravity (Maximum)
1
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
52 gpm
Flow Rate @ 30 ft of Head (Maximum)
66 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 52 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 89 gpm, Flow Rate @ 5 ft of Head (Maximum) 86 gpm, Flow Rate @ 10 ft of Head (Maximum) 83 gpm, Flow Rate @ 15 ft of Head (Maximum) 80 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.