Zoro Homepage

Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head

  • Mfr # 5GUP2

  • Zoro # G2536983


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GUP2
Zoro #
G2536983
UPC #
190735344064
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
1/8"
Width
6 7/8 in
Height
9 1/8 in
Length
17 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
6.8 in
Overall Height
9.1 in
Overall Length
17.2 in
Solid Diameter (Maximum)
0.13 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
HP
1
Phase - Pumps
1
Max. Head - Pumps
90 ft
Voltage
115/230
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
39 to 51 gpm @ 70 to 58 ft
Seal Material
Carbon, Ceramic, Viton
Suction Lift
20 ft.
Max. Pressure - Pumps
39 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
316 Stainless Steel
Amps
14.4/7.2
Max. Specific Gravity
1.0
Phase
Single
Motor Design
Capacitor-Start
GPM of Water @ 40 Ft. of Head
67
Max. Case Pressure
165 psi
Port Rotation - Pumps
No
Impeller Material
Stainless Steel
Self-Priming
Yes
Motor Enclosure
Open Dripproof
Impeller Type
Semi Open
Frame
56J
Hz
60
Max. Head
90 ft.
GPM of Water @ 20 Ft. of Head
74
Port Rotation
No
GPM of Water @ 50 Ft. of Head
59
Suction Lift - Pumps
20 ft
Housing Material
Stainless steel
Duty
Continuous
GPM of Water @ 15 Ft. of Head
75
Agency Compliance
c UL us
Max. Pressure
38.9 psi
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 10 Ft. of Head
76
Max. Temp - Pumps
200 Degrees F
GPM of Water @ 30 Ft. of Head
72
Duty - Pumps
Continuous
Includes
Manual
Inlet Pressure
100 psi
Motor Type
Capacitor-Start
Bearing Type
Ball
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 80 ft of Head (Maximum)
23 gpm
Intake Type
NPT
Shut Off Pressure (Maximum)
39 psi
Flow Rate @ 40 ft of Head (Maximum)
67 gpm
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Discharge Type
NPT
Impeller Design
Semi-Open
Flow Rate @ 70 ft of Head (Maximum)
39 gpm
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Best Efficiency Flow
39 to 51 gpm
Flow Rate @ 20 ft of Head (Maximum)
74 gpm
Maximum Flow Rate
76 gpm
Specific Gravity (Maximum)
1
Feet of Head (Minimum)
10 ft
Pump Housing Material
Stainless Steel
Minimum Flow Rate
23 gpm
Best Efficiency Head
58 to 70 ft
Priming
Self-Priming
Horsepower
1 hp
Flow Rate @ 50 ft of Head (Maximum)
59 gpm
Flow Rate @ 30 ft of Head (Maximum)
72 gpm
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
75 gpm
Suction Lift (Maximum)
20 ft
Motor Frame Designation
56J
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 60 ft of Head (Maximum)
49 gpm
Frequency
60 Hz
Maximum RPM
3,500 RPM
For Use With Potable Systems
No
Minimum Media Temperature
40 Degrees F
Flow Rate @ 90 ft of Head (Maximum)
0 gpm
Maximum Feet of Head
90 ft

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 67 gpm, Flow Rate @ 60 ft of Head (Maximum) 49 gpm, Flow Rate @ 80 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 76 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.