Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head

  • Mfr # 4UA69

  • Zoro # G2736982


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UA69
Zoro #
G2736982
UPC #
190735334768
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
1/8"
Width
6 7/8 in
Length
18 45/64 in
Height
9 1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
9.1 in
Overall Length
18.7 in
Overall Width
6.8 in
Solid Diameter (Maximum)
0.13 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
Phase - Pumps
1
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
HP
3/4
Voltage
115/230
Max. Head - Pumps
82 ft
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic
Best Efficiency Range GPM @ Head
30 to 50 gpm @ 62 to 50 ft
Suction Lift
20 ft.
Max. Pressure - Pumps
35 psi
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Frame
56J
Bearing Type
Ball
Max. Case Pressure
165 psi
Max. Temp - Pumps
200 Degrees F
Duty
Continuous
Hz
60
Phase
Single
Includes
Manual
GPM of Water @ 40 Ft. of Head
55
Motor Enclosure
Open Dripproof
GPM of Water @ 30 Ft. of Head
62
Inlet Pressure
100 psi
Port Rotation
No
Max. Pressure
35.4 psi
GPM of Water @ 15 Ft. of Head
71
Max. Specific Gravity
1.0
Suction Lift - Pumps
20 ft
Motor Type
Single Phase
Max. Head
82 ft.
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 50 Ft. of Head
50
Self-Priming
Yes
Port Rotation - Pumps
No
Impeller Material
Cast Iron
GPM of Water @ 20 Ft. of Head
68
Agency Compliance
c UL us
Housing Material
Cast iron
Amps
11.3/5.6
Motor Design
Capacitor-Start
Duty - Pumps
Continuous
GPM of Water @ 10 Ft. of Head
75
Impeller Type
Semi Open
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 10 ft of Head (Maximum)
66 gpm
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Discharge Type
NPT
Horsepower
3/4 hp
Flow Rate @ 15 ft of Head (Maximum)
65 gpm
Flow Rate @ 50 ft of Head (Maximum)
57 gpm
For Use With Potable Systems
No
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Specific Gravity (Maximum)
1
Intake Type
NPT
Best Efficiency Flow
30 to 50 gpm
Maximum Feet of Head
82 ft
Shut Off Pressure (Maximum)
35 psi
Flow Rate @ 40 ft of Head (Maximum)
61 gpm
Best Efficiency Head
50 to 62 ft
Flow Rate @ 80 ft of Head (Maximum)
6 gpm
Flow Rate @ 60 ft of Head (Maximum)
41 gpm
Suction Lift (Maximum)
20 ft
Flow Rate @ 20 ft of Head (Maximum)
64 gpm
Impeller Design
Semi-Open
Minimum Media Temperature
40 Degrees F
Motor Frame Designation
56J
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic
Pump Housing Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
62 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 61 gpm, Flow Rate @ 60 ft of Head (Maximum) 41 gpm, Flow Rate @ 80 ft of Head (Maximum) 6 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 66 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.