Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head

  • Mfr # 12N814

  • Zoro # G4041721


product price:  $1,840.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
7 1/2 hp
Inlet
3 in NPT
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N814
Zoro #
G4041721
UPC #
190735115220
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Height
13 1/4 in
Width
10 in
Max. Dia. Solids
3/8"
Length
26 3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
10 in
Overall Height
12.6 in
Overall Length
26.5 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
7 1/2 hp
Inlet
3 in NPT
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
3
HP
7-1/2
Voltage
208-230/460
Max. Head - Pumps
110 ft
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic
Best Efficiency Range GPM @ Head
129 to 187 gpm @ 86 to 71 ft
Suction Lift
20 ft.
Max. Pressure - Pumps
47 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Cast Iron
Motor Design
3-Phase
Duty
Continuous
GPM of Water @ 10 Ft. of Head
352
GPM of Water @ 40 Ft. of Head
285
Max. Pressure
47.6 psi
Suction Lift - Pumps
20 ft
Max. Head
110 ft.
Hz
60
Phase
Three
Inlet Pressure
100 psi
Max. Temp - Pumps
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation
No
Max. Specific Gravity
1.0
Motor Type
3-Phase
Max. Case Pressure
125 psi
Housing Material
Cast iron
Amps
18.8-17.8/8.9
GPM of Water @ 15 Ft. of Head
342
Includes
Built In Check Valve, Manual
GPM of Water @ 30 Ft. of Head
309
Agency Compliance
c UL us
Bearing Type
Ball
GPM of Water @ 50 Ft. of Head
257
Duty - Pumps
Continuous
Impeller Material
Cast Iron
Self-Priming
Yes
Max. Liquid Temp.
180 Degrees F
Port Rotation - Pumps
No
Frame
184JM
Impeller Type
Semi Open
GPM of Water @ 20 Ft. of Head
333
Standards
cULus Listed
Shaft Material
Steel
Seal Type
Mechanical
Flow Rate @ 70 ft of Head (Maximum)
97 gpm
Intake Type
NPT
Maximum RPM
3,500 RPM
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Nameplate Voltage
208-230/460V AC
Minimum Flow Rate
121 gpm
Flow Rate @ 80 ft of Head (Maximum)
157 gpm
Motor Frame Designation
184JM
Flow Rate @ 50 ft of Head (Maximum)
257 gpm
Shut Off Pressure (Maximum)
100 psi
Compatible with Media Type
Non-Flammable Liquids
Duty Cycle
Continuous
Best Efficiency Flow
129 to 187 gpm
Impeller Design
Semi-Open
For Use With Potable Systems
No
Flow Rate @ 30 ft of Head (Maximum)
309 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
285 gpm
Suction Lift (Maximum)
20 ft
Maximum Feet of Head
90 ft
Pump Housing Material
Cast Iron
Discharge Type
NPT
Best Efficiency Head
71 to 86 ft
Frequency
60 Hz
Flow Rate @ 90 ft of Head (Maximum)
0 gpm
Minimum Media Temperature
40 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
333 gpm
Flow Rate @ 10 ft of Head (Maximum)
352 gpm
Flow Rate @ 15 ft of Head (Maximum)
342 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Priming
Self-Priming
Maximum Flow Rate
352 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 60 ft of Head (Maximum)
228 gpm
Horsepower
7 1/2 hp

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 285 gpm, Flow Rate @ 60 ft of Head (Maximum) 228 gpm, Flow Rate @ 80 ft of Head (Maximum) 157 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 352 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.