Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump Head, 5 HP, Cast Iron

  • Mfr # 10X672

  • Zoro # G3930394


product price: $745.99
/ea
Free Shipping & Returns

Key Features

HP Required
5 hp
Inlet
1-1/2 in
Outlet
1-1/4 in
Wetted Materials
304 SS, Cast Iron SUS316,Carbon, Ceramic, Viton
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X672
Zoro #
G3930394
UPC #
190735110256
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Width
8 3/8 in
Height
9 in
Length
12 1/8 in
Max. Dia. Solids
1/8
Overall Width
8.38 in
Overall Length
12.13 in
Sized for Horsepower
5 hp
Overall Height
9 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Shaft Outside Diameter
3/4 in

Details

HP Required
5 hp
Inlet
1-1/2 in
Outlet
1-1/4 in
Wetted Materials
304 SS, Cast Iron SUS316,Carbon, Ceramic, Viton
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Max. Head
135 ft
For Use With
Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
Max. Case Pressure
150 psi
Max. Specific Gravity
1.0
Impeller Type
Closed
GPM of Water @ 5 Ft. of Head
105
Max. Pressure
58 psi
GPM of Water @ 10 Ft. of Head
104
GPM of Water @ 50 Ft. of Head
88
GPM of Water @ 30 Ft. of Head
96
Duty
Continuous
GPM of Water @ 20 Ft. of Head
101
GPM of Water @ 70 Ft. of Head
75
Inlet Pressure
92 psi
Impeller Material
Stainless Steel
Item
Pedestal Pump
GPM of Water @ 60 Ft. of Head
82
GPM of Water @ 80 Ft. of Head
68
Housing Material
Cast Iron
Inlet (In.)
1 1/2 in
GPM of Water @ 40 Ft. of Head
93
GPM of Water @ 15 Ft. of Head
102
Best Efficiency GPM @ Head
68 @ 80 ft
Bearing Type
Ball
Seal Type
Mechanical Type 21
Shaft Material
316 Stainless Steel
Duty Cycle
Continuous
Pumping Application
Chemical Processing, Circulating Heated or Chilled Water, Liquid Transfer, Pressure Boosting
Best Efficiency Flow
68 gpm
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Specific Gravity (Maximum)
1
Flow Rate @ 1 ft of Head (Maximum)
0 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
135 ft
Flow Rate @ 40 ft of Head (Maximum)
93 gpm
Flow Rate @ 10 ft of Head (Maximum)
104 gpm
Impeller Design
Closed
NPSHr
92 psi
Flow Rate @ 5 ft of Head (Maximum)
105 gpm
System Pressure (Maximum)
58 psi
Minimum Flow Rate
68 gpm
Motor Mount Type
Pedestal Mount Direct Drive
Priming
Manual
For Use With Potable Systems
No
Flow Rate @ 60 ft of Head (Maximum)
82 gpm
Intake Type
NPT
Phase
Single
Discharge Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
68 gpm
Best Efficiency Head
80 ft
Flow Rate @ 15 ft of Head (Maximum)
102 gpm
Wetted Material
304 Stainless Steel, Carbon, Cast Iron, Ceramic, Viton
Flow Rate @ 70 ft of Head (Maximum)
75 gpm
Maximum Flow Rate
105 gpm
Maximum Media Temperature
180 Degrees F
Discharge Rotation
90 Degrees
Flow Rate @ 30 ft of Head (Maximum)
96 gpm
Flow Rate @ 50 ft of Head (Maximum)
88 gpm
Flow Rate @ 20 ft of Head (Maximum)
101 gpm
Feet of Head (Minimum)
5 ft

Description

Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 5 hp, Flow Rate @ 10 ft of Head (Maximum) 104 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Flow Rate @ 30 ft of Head (Maximum) 96 gpm, Flow Rate @ 40 ft of Head (Maximum) 93 gpm, Maximum Feet of Head 135 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual, NPSHr 92 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.