Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Roof Supply Fan, 1 hp, Gray

  • Mfr # 857PP5

  • Zoro # G915917407


product price: $2,842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Filter Material
Aluminum
Number of Speeds
Variable
Application
Commercial, Industrial
Minimum Ambient Temperature
30 Degrees F
For Air Type
Clean Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857PP5
Zoro #
G915917407
UPC #
-
Country of Origin
United States

Dimensions

Base Width
18 1/4 in
Damper Size
15 x 13 1/2 in
Overall Height
23 1/4 in
Housing Length
21 in
Housing Width
22.1 in
Hood Length
22.5 in
Filter Housing Width
17 1/2 in
Overall Length
43 1/2 in
Filter Housing Height
26 3/4 in
Hood Height
23.3 in
Filter Housing Depth
22 1/2 in
Wheel Diameter
15 in
Base Length
19 3/4 in
Overall Width
22 1/8 in

Details

Filter Material
Aluminum
Number of Speeds
Variable
Application
Commercial, Industrial
Minimum Ambient Temperature
30 Degrees F
For Air Type
Clean Air
Motor Horsepower
1 hp
Standards
AMCA Licensed, UL/cUL 705
Motor Enclosure
Totally Enclosed
Includes Drive Package
Yes
Safety Features
Spark Resistant
Housing Material
Steel
Housing Color
Gray
Mount Type
Roof Curb
Includes Motor
Yes
Item
Centrifugal Roof Supply Fan
Motor Type
Electronically Commutated
Resistance Properties
Corrosion Resistant, Weather Resistant
Phase
3
Series
KSQ
Wheel Material
Aluminum
Assembly
Assembled
Housing Finish
Galvanized
Maximum Ambient Temperature
110 Degrees F
Number of Filters
1
Weight
144 lb
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC; 277V AC
Filter Area
3 1/4 sq ft
Electrical Connection
Power Cord
Supply Airflow @ 0.000 in SP
2,105 cfm
Maximum Static Pressure
2 3/4 in wc
Drive Type
Direct Drive
Base Shape
Square

Description

Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 19 3/4 in, Base Shape Square, Base Width 18 1/4 in, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 3, Motor Horsepower 1 hp, Maximum Static Pressure 2 3/4 in wc, Supply Airflow @ 0.000 in SP 2,105 cfm, Number of Filters 1, Filter Housing Depth 22 1/2 in, Filter Housing Height 26 3/4 in, Filter Housing Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.