Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Roof Supply Fan, 1 hp, Gray

  • Mfr # 857PP6

  • Zoro # G815917408


product price: $3,942.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Base Length
24 1/4 in
Filter Housing Width
21 1/4 in
Motor Type
Electronically Commutated
Motor Horsepower
1 hp
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857PP6
Zoro #
G815917408
UPC #
-
Country of Origin
United States

Dimensions

Base Length
24 1/4 in
Filter Housing Width
21 1/4 in
Overall Length
54 3/4 in
Housing Width
25.9 in
Housing Length
25.5 in
Filter Housing Depth
29 1/4 in
Overall Height
27 in
Damper Size
19 1/2 x 17 1/4 in
Hood Height
27 in
Hood Length
29.3 in
Base Width
22 in
Filter Housing Height
34 1/2 in
Wheel Diameter
18 1/4 in
Overall Width
25 7/8 in

Details

Item
Centrifugal Roof Supply Fan
Motor Type
Electronically Commutated
Motor Horsepower
1 hp
Wheel Material
Aluminum
Mount Type
Roof Curb
Number of Speeds
Variable
Minimum Ambient Temperature
30 Degrees F
Filter Material
Aluminum
Standards
AMCA Licensed, UL/cUL 705
Nameplate Voltage
115/208-230V AC; 277V AC
Resistance Properties
Corrosion Resistant, Weather Resistant
Phase
3
Motor Enclosure
Totally Enclosed
Base Shape
Square
Includes Motor
Yes
For Air Type
Clean Air
Mounting Orientation
Horizontal
Maximum Ambient Temperature
110 Degrees F
Housing Finish
Galvanized
Electrical Connection
Power Cord
Safety Features
Spark Resistant
Application
Commercial, Industrial
Drive Type
Direct Drive
Housing Material
Steel
Filter Area
5 1/16 sq ft
Weight
212 lb
Includes Drive Package
Yes
Maximum Static Pressure
2 3/4 in wc
Number of Filters
1
Supply Airflow @ 0.000 in SP
3,475 cfm
Series
KSQ
Housing Color
Gray
Assembly
Assembled

Description

Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 24 1/4 in, Base Shape Square, Base Width 22 in, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 3, Motor Horsepower 1 hp, Maximum Static Pressure 2 3/4 in wc, Supply Airflow @ 0.000 in SP 3,475 cfm, Number of Filters 1, Filter Housing Depth 29 1/4 in, Filter Housing Height 34 1/2 in, Filter Housing Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.