Centrifugal Roof Supply Fan, 5 hp, Gray

  • Mfr # 857PP8

  • Zoro # G115917405


product price: $7,024.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Filter Area
10 5/16 sq ft
Overall Height
37 in
Application
Commercial, Industrial
Number of Speeds
Variable
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857PP8
Zoro #
G115917405
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
36 in
Housing Width
36 in
Filter Housing Height
31 1/4 in
Damper Size
27 x 27 1/4 in
Wheel Diameter
27 in
Overall Length
71 1/4 in
Base Length
31 3/4 in
Filter Housing Width
23 3/4 in
Housing Length
33.1 in
Hood Height
32 in
Base Width
32 in
Hood Length
38.1 in
Filter Housing Depth
38 1/8 in

Details

Filter Area
10 5/16 sq ft
Application
Commercial, Industrial
Number of Speeds
Variable
Item
Centrifugal Roof Supply Fan
Motor Enclosure
Totally Enclosed
Nameplate Voltage
380-480V AC
Supply Airflow @ 0.000 in SP
8,750 cfm
Assembly
Assembled
Maximum Ambient Temperature
110 Degrees F
Motor Horsepower
5 hp
Electrical Connection
Power Cord
Includes Drive Package
Yes
Standards
AMCA Licensed, UL/cUL 705
Includes Motor
Yes
Drive Type
Direct Drive
Mounting Orientation
Horizontal
For Air Type
Clean Air
Weight
447 lb
Phase
3
Filter Material
Aluminum
Housing Finish
Galvanized
Housing Color
Gray
Minimum Ambient Temperature
30 Degrees F
Housing Material
Steel
Series
KSQ
Wheel Material
Aluminum
Motor Type
Electronically Commutated
Maximum Static Pressure
2 3/4 in wc
Safety Features
Spark Resistant
Base Shape
Square
Number of Filters
1
Mount Type
Roof Curb
Resistance Properties
Corrosion Resistant, Weather Resistant

Description

Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 27 in, Base Diameter Not Applicable, Base Length 31 3/4 in, Base Shape Square, Base Width 32 in, Nameplate Voltage 380-480V AC, Phase 3, Motor Horsepower 5 hp, Maximum Static Pressure 2 3/4 in wc, Supply Airflow @ 0.000 in SP 8,750 cfm, Number of Filters 1, Filter Housing Depth 38 1/8 in, Filter Housing Height 31 1/4 in, Filter Housing Width 23 3/4 in, Number of Speeds Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.