Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 16-1/2 in dia

  • Mfr # 800ZR1

  • Zoro # G711188339


product price: $1,355.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Type
Backward Inclined
Nameplate Voltage
115/208-230V AC
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.000 in SP
3,636 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR1
Zoro #
G711188339
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
16 1/2 in
Base Width
26 in
Base Length
26 in

Details

Number of Speeds
1
Wheel Type
Backward Inclined
Nameplate Voltage
115/208-230V AC
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Item
Centrifugal Upblast Exhaust Fan
Exhaust Airflow @ 0.000 in SP
3,636 cfm
Exhaust Airflow @ 0.500 in SP
3,172 cfm
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
High-Efficiency Motor
No
Housing Material Fabrication
Spun
Assembly
Assembled
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Motor Enclosure
Open Dripproof
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Bearing Type
Air Handling Quality
Motor Location
Out of Airstream
Phase
1
Housing Material
Aluminum
Includes Motor
Yes
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Wheel Material
Aluminum
Series
CUBE
Maximum Static Pressure
3/4 in wg
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Mount Type
Roof Curb
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Mounting Orientation
Horizontal
Speed Controllable
No
Power Source
Electric Corded
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Drive Type
Belt Drive
Motor Horsepower
3/4 hp

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 3/4 in wg, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.