Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 16-1/2 in dia

  • Mfr # 800ZT7

  • Zoro # G711188322


product price: $1,505.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Motor Enclosure
Open Dripproof
Wheel Diameter
16 1/2 in
Motor Location
Out of Airstream
Bearing Type
Air Handling Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT7
Zoro #
G711188322
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
16 1/2 in
Base Length
26 in
Base Width
26 in

Details

Number of Speeds
1
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Bearing Type
Air Handling Quality
High-Efficiency Motor
No
Motor Type
Electronically Commutated
Assembly
Assembled
For High-Static Pressure Applications
No
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Wheel Type
Backward Inclined
Maximum Static Pressure
7/8 in wg
Phase
3
Exhaust Airflow @ 0.500 in SP
2,745 cfm
Item
Centrifugal Upblast Exhaust Fan
Wheel Material
Aluminum
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Housing Material
Aluminum
Housing Material Fabrication
Spun
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal
Speed Controllable
No
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.000 in SP
3,277 cfm
Series
CUE
Power Source
Electric Corded
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
Yes
Mount Type
Roof Curb
Includes Drive Package
Yes
Nameplate Voltage
208-230/460V AC
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Base Shape
Square
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Drive Type
Direct Drive
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wg, Exhaust Airflow @ 0.000 in SP 3,277 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.