Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Direct Drive, Al

  • Mfr # 800ZR5

  • Zoro # G111188335


product price: $752.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Includes Motor
Yes
Base Width
19 in
Housing Material
Aluminum
Exhaust Airflow @ 0.500 in SP
1,041 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR5
Zoro #
G111188335
UPC #
-
Country of Origin
United States

Dimensions

Base Width
19 in
Base Length
19 in

Details

Number of Speeds
1
Includes Motor
Yes
Housing Material
Aluminum
Exhaust Airflow @ 0.500 in SP
1,041 cfm
Exhaust Airflow @ 0.000 in SP
1,260 cfm
Speed Controllable
Yes
Motor Horsepower
1/4 hp
Includes Drive Package
Yes
Assembly
Assembled
Phase
1
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
115V AC
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Base Shape
Square
Item
Centrifugal Upblast Exhaust Fan
For High-Static Pressure Applications
No
Drive Type
Direct Drive
Maximum Static Pressure
1 1/4 in wg
High-Efficiency Motor
No
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wg, Exhaust Airflow @ 0.000 in SP 1,260 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.