Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V

  • Mfr # 2YEV6

  • Zoro # G2248863


product price: $549.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Housing Material
Noryl
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
26 gpm @ 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEV6
Zoro #
G2248863
UPC #
190735238639
Country of Origin
India

Dimensions

Width
7 5/8 in
Height
7 1/2 in
Manufacturers Warranty Length
1 yr
Length
15 7/8 in
Max. Dia. Solids
1/4 in
Overall Length
15.9 in
Overall Width
7.6 in
Overall Height
7.5 in
Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Shaft Outer Diameter
5/8 in
Intake Pipe Size
1 1/2 in

Details

HP
1/2 hp
Item
Chemical Resistant Centrifugal Pump
Housing Material
Noryl
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
26 gpm @ 10 ft
Max. Head
68 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
20 gpm @ 35 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
100 psi
Port Rotation
None
Amps
1.7-1.6/0.8
Impeller Type
Closed
GPM of Water @ 50 Ft. of Head
11
GPM of Water @ 40 Ft. of Head
14
Wetted Materials
Carbon, Ceramic, Noryl, Viton
Min. GPM @ Head
9 gpm @ 60 ft
Seal Material
Carbon, Ceramic, Noryl, Viton
Shaft Material
Stainless Steel
Inlet Pressure
75 psi
Best Efficiency Range GPM @ Head
11 to 20 gpm @ 50 to 28 ft
GPM of Water @ 15 Ft. of Head
24
Seal Type
Mechanical
GPM of Water @ 10 Ft. of Head
26
Drain Plug
Yes
Duty
Continuous
Max. Fluid Viscosity
100 SUS
Volute Material
Noryl
Max. Liquid Temp.
180 Degrees F
NEMA/IEC Frame
56J
GPM of Water @ 30 Ft. of Head
19
Max. Specific Gravity
1.0
Motor RPM
3,450 RPM
Impeller Material
Noryl
Bearing Type
Ball
Service Factor
1.15
Includes
Manual
Agency Compliance
c UL us
GPM of Water @ 25 Ft. of Head
21
Hz
60
Screw Material
Stainless Steel
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
GPM of Water @ 60 Ft. of Head
9
GPM of Water @ 20 Ft. of Head
23
Standards
cULus Listed
Ambient Temperature (Maximum)
104 Degrees F
Shut Off Pressure (Maximum)
68 ft of head
Flow Rate @ 40 ft of Head (Maximum)
14 gpm
Flow Rate @ 25 ft of Head (Maximum)
21 gpm
Best Efficiency Head
35 ft
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
23 gpm
Specific Gravity (Maximum)
1
Motor Speed (Maximum)
3,450 RPM
Priming
Manual
Nameplate Voltage
230/460V AC
Electrical Connection Type
Hardwired
Flow Rate @ 30 ft of Head (Maximum)
19 gpm
Current
1.7 to 1.6 or 0.8 A
Viscosity (Maximum)
100 SUS
Best Efficiency Flow
20 gpm
Horsepower (Maximum)
1/2 hp
Media Temperature (Maximum)
180 Degrees F
Discharge Rotation
None
Compatible Motor Frame
56J NEMA
Case Pressure (Maximum)
100 psi
Duty Cycle
Continuous
Feet of Head (Maximum)
68 ft
Flow Rate @ 10 ft of Head (Maximum)
26 gpm
Intake Pipe Type
NPT
Flow Rate (Minimum)
9 gpm
Flow Rate @ 15 ft of Head (Maximum)
24 gpm
Flow Rate @ 60 ft of Head (Maximum)
9 gpm
For Use With Potable Systems
No
Flow Rate (Maximum)
26 gpm
Wetted Material
Carbon, Ceramic, Noryl, Viton
Impeller Design
Closed
Discharge Pipe Type
NPT

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 26 gpm, Horsepower (Maximum) 1/2 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Three, Shut Off Pressure (Maximum) 68 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 26 gpm, Flow Rate @ 15 ft of Head (Maximum) 24 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.