Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain 1 X 36 In L

  • Mfr # MHTI01G

  • Zoro # G2376565


product price: $14.19
/ea

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
MHTI01G
Product Type
Load Chain
Overall Length
5.42 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHTI01G
Zoro #
G2376565
UPC #
190735312308
Country of Origin
China

Dimensions

Overall Length
5.42 ft

Details

Fits Brand
Dayton
For Use With Mfr. Model Number
MHTI01G
Item
Load Chain
Product Type
Load Chain

Description

Load Chain, Product Type Load Chain, Overall Length 5.42 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.