Chain, 10 ft.
Mfr # GJJ021-10FT
Zoro # G8046482
product price: $26.69
/eaKey Features
For Use With
GJJ021-10FT
For Use With Mfr. Model Number
GJJ021-10FT
Fits Brand
Dayton
Overall Length
10 ft
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJJ021-10FT
Zoro #
G8046482
UPC #
190735895306
Country of Origin
China
Dimensions
Overall Length
10 ft
Details
Item
Hand Chain, 10 ft.
For Use With
GJJ021-10FT
For Use With Mfr. Model Number
GJJ021-10FT
Fits Brand
Dayton
Compatible Series
Dayton
Description
Hand Chain, 10 ft., Product Type Hand Chain, Compatible Series Dayton, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.