Zoro Homepage

Chain, 15 ft.

  • Mfr # GJJ021-15FT

  • Zoro # G8452376


product price: $35.75
/ea

Key Features

For Use With
GJJ021-15FT
For Use With Mfr. Model Number
GJJ021-15FT
Fits Brand
Dayton
Overall Length
15 ft
Compatible Series
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJJ021-15FT
Zoro #
G8452376
UPC #
190735307038
Country of Origin
China

Dimensions

Overall Length
15 ft

Details

Item
Hand Chain, 15 ft.
For Use With
GJJ021-15FT
For Use With Mfr. Model Number
GJJ021-15FT
Fits Brand
Dayton
Shop By
Closeouts
Compatible Series
Dayton

Description

Hand Chain, 15 ft., Product Type Hand Chain, Compatible Series Dayton, Overall Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.