Zoro Homepage

Chain, 2/0 Size, 50 ft., 520 lb.

  • Mfr # 1DKD6

  • Zoro # G2369902


product price: $42.39
/ea

Key Features

Chain Item
Chain
Working Load Limit
520 lb
For Lifting
No
Trade Size
02/0
Chain Link Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKD6
Zoro #
G2369902
UPC #
190735133804
Country of Origin
China

Dimensions

Trade Size
02/0
Length
50 ft
Overall Length
50 ft
Link Inside Width
3/8 in
Link Inside Length
1 1/4 in
Material Thickness
1/16 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
520 lb
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Standards
NACM
Links per Foot
9
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Weight per Foot
0.28 lb
Chain Type
Coil Chain
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Link Type
Straight

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 520 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 50 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.