Zoro Homepage

Chain, 2/0 Size, 50 ft., 520 lb.

  • Mfr # 1DKF2

  • Zoro # G2464341


product price: $54.59
/ea

Key Features

Chain Item
Chain
Working Load Limit
520 lb
For Lifting
No
Trade Size
02/0
Chain Link Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKF2
Zoro #
G2464341
UPC #
190735133941
Country of Origin
China

Dimensions

Trade Size
02/0
Length
50 ft
Length (Straight Wireway)
50 ft
Link Inside Length
1 1/4 in
Overall Length
50 ft
Link Inside Width
3/8 in
Material Thickness
1/16 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
520 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Links per Foot
9
Standards
NACM
Minimum Operating Temperature
-40 Degrees F
Chain Type
Coil Chain
Link Type
Straight
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Weight per Foot
0.28 lb
Maximum Operating Temperature
400 Degrees F

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 520 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 50 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.