Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 3 Size, 50 ft., 240 lb.

  • Mfr # 1DKG5

  • Zoro # G3163587


product price: $38.39
/ea

Key Features

Chain Item
Chain
Working Load Limit
240 lb
Finish
Galvanized
For Lifting
No
Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKG5
Zoro #
G3163587
UPC #
190735134061
Country of Origin
China

Dimensions

Trade Size
3 in
Length
50 ft
Link Inside Width
1/4 in
Link Inside Length
1 1/8 in
Material Thickness
5/32 in
Overall Length
50 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
240 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Q235 Steel
Links per Foot
10
Chain Classification
Coil
Standards
NACM
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Weight per Foot
0.35 lb
Link Type
Twist
Chain Type
Coil Chain
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
Not for Lifting

Description

Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 240 lb, Trade Size 3 in, Link Inside Length 1 1/8 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 50 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.