Zoro Homepage

Chain, 3/0 Size, 50 ft., 605 lb.

  • Mfr # 1DKF4

  • Zoro # G1745527


product price: $54.99
/ea

Key Features

Chain Item
Chain
Working Load Limit
605 lb
Finish
Galvanized
For Lifting
No
Trade Size
3/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKF4
Zoro #
G1745527
UPC #
190735133965
Country of Origin
China

Dimensions

Trade Size
3/0
Length
50 ft
Material Thickness
3/16 in
Overall Length
50 ft
Link Inside Width
3/8 in
Link Inside Length
1 3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
605 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Links per Foot
9
Standards
NACM
Includes Hook
No Hook Included
Weight per Foot
0.33 lb
Lifting Capability
Not for Lifting
Chain Type
Coil Chain
Minimum Operating Temperature
-40 Degrees F
Link Type
Straight
Maximum Operating Temperature
400 Degrees F

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 605 lb, Trade Size 3/0, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 50 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.