Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 4/0 Size, 50 ft., 600 lb.

  • Mfr # 1DKH6

  • Zoro # G2428316


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
600 lb
Finish
Galvanized
For Lifting
No
Trade Size
4/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DKH6
Zoro #
G2428316
UPC #
190735134160
Country of Origin
China

Dimensions

Trade Size
4/0
Length
50 ft
Link Inside Width
1/2 in
Link Inside Length
1 in
Overall Length
50 ft
Material Thickness
1/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
600 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Passing Link
Links per Foot
13
Standards
NACM
Chain Type
Passing Link Chain
Weight per Foot
0.43 lb
Minimum Operating Temperature
-40 Degrees F
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Maximum Operating Temperature
400 Degrees F
Link Type
Straight

Description

Straight Chain, Chain Type Passing Link Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 600 lb, Trade Size 4/0, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.