Chain Container, 15, 20Ft Lift, 1000,2000Lb
Mfr # 2KEN1
Zoro # G1985286
product price: $161.99
/ea
Free Shipping & Returns
Key Features
For Use With
2GTD6, 2GTD7, 2GTD8, 2GTD9
Type
15,20 Ft Lift Hoist
Height
11.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2KEN1
Zoro #
G1985286
UPC #
190735220924
Country of Origin
China
Dimensions
Height
11.5 in
Width
8.11 in
For Maximum Chain Length
20 ft
For Minimum Chain Length
10.75 ft
Details
Item
Chain Container Assembly
For Use With
2GTD6, 2GTD7, 2GTD8, 2GTD9
Type
15,20 Ft Lift Hoist
Color
Black
Material
Plastic
Compatible with Manufacturer Part Number
2KEN1
Compatible Load Capacity
0.5 lb
Compatible Hoist Type
Electric Chain Hoists
Maximum Load Capacity
2,000 lb
Description
Chain Container, Compatible Load Capacity 0.5 lb, For Minimum Chain Length 10.75 ft, For Maximum Chain Length 20 ft, Height 11.5 in, Width 8.11 in, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Not Applicable, Compatible with Grainger Part Number 2GTD6, 2GTD7, 2GTD8, 2GTD9, Compatible with Manufacturer Part Number 2KEN1, Maximum Load Capacity 2,000 lb, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.