Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Container Assembly for H3, 10-20 Ft

  • Mfr # 2GXJ9

  • Zoro # G1152252


product price: $181.99
/ea
Free Shipping & Returns

Key Features

For Use With
2GXH6, 2GXH7, 2GXH8
Width
8.98 in
Material
Plastic
Color
Black
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GXJ9
Zoro #
G1152252
UPC #
190735219225
Country of Origin
China

Dimensions

Width
8.98 in
Height
11.5 in
For Minimum Chain Length
10.75 ft
For Maximum Chain Length
20 ft

Details

Item
Chain Container Assembly
For Use With
2GXH6, 2GXH7, 2GXH8
Material
Plastic
Color
Black
Maximum Load Capacity
4,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
0.5 lb
Compatible with Manufacturer Part Number
2GXJ9

Description

Chain Container, Compatible Load Capacity 0.5 lb, For Minimum Chain Length 10.75 ft, For Maximum Chain Length 20 ft, Height 11.5 in, Width 8.98 in, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Not Applicable, Compatible with Grainger Part Number 2GXH6, 2GXH7, 2GXH8, Compatible with Manufacturer Part Number 2GXJ9, Maximum Load Capacity 4,000 lb, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.