Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Container, Canvas, H 20 In

  • Mfr # 12R278

  • Zoro # G4259516


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Canvas
Height
20 in
For Use With
2GTC9, 2GTD1, 2GTD2, 2GTD3, 2GTD4, 2GTD5, 4GU70, 4GU71, 4GU72, 4ZY98
Chain Lift
Single 10 ft
Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R278
Zoro #
G4259516
UPC #
190735115466
Country of Origin
China

Dimensions

Height
20 in
Diameter
3.5 in
Width
3.74 in
For Maximum Chain Length
10 ft
For Minimum Chain Length
10 ft

Details

Item
Chain Container
Material
Canvas
For Use With
2GTC9, 2GTD1, 2GTD2, 2GTD3, 2GTD4, 2GTD5, 4GU70, 4GU71, 4GU72, 4ZY98
Chain Lift
Single 10 ft
Color
Red
Product Type
Chain Container
Compatible Load Capacity
300 lb
Maximum Load Capacity
800 lb
Compatible with Manufacturer Part Number
12R278
Compatible Hoist Type
Electric Chain Hoists

Description

Chain Container, Compatible Load Capacity 300 lb, For Minimum Chain Length 10 ft, For Maximum Chain Length 10 ft, Height 20 in, Width 3.74 in, Diameter 3.5 in, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Not Applicable, Compatible Grainger Part Number 2GTC9, 2GTD1, 2GTD2, 2GTD3, 2GTD4, 2GTD5, 4GU70, 4GU71, 4GU72, 4ZY98, Compatible with Manufacturer Part Number 12R278, Maximum Load Capacity 800 lb, Color Red, Material Canvas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.