Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Container, Metal, 5/16 in., 4-1/2 in.

  • Mfr # 29XL91

  • Zoro # G6087225


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Diameter
5/16 in
For Use With
29XL85, 29XL86, 29XL87, 29XL88, 29XL90
Height
12 in
Chain Lift
Single 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XL91
Zoro #
G6087225
UPC #
190735215845
Country of Origin
China

Dimensions

Diameter
5/16 in
Height
12 in
Width
4 1/2 in
For Minimum Chain Length
20 ft
For Maximum Chain Length
20 ft

Details

Item
Chain Container
Material
metal
For Use With
29XL85, 29XL86, 29XL87, 29XL88, 29XL90
Chain Lift
Single 20 ft
Compatible with Manufacturer Part Number
29XL91
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb
Product Type
Chain Container

Description

Chain Container, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, For Minimum Chain Length 20 ft, For Maximum Chain Length 20 ft, Height 12 in, Width 4.5 in, Product Type Chain Container, Compatible Grainger Part Number 29XL85, 29XL86, 29XL87, 29XL88, 29XL90, Compatible with Manufacturer Part Number 29XL91, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.