Zoro Homepage

Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft

  • Mfr # 2ZDJ4

  • Zoro # G1182623


product price: $67.19
/ea

Key Features

Chain Item
Chain
Working Load Limit
255 lb
For Lifting
No
Trade Size
02/0
Chain Link Style
Double Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDJ4
Zoro #
G1182623
UPC #
190735942574
Country of Origin
China

Dimensions

Trade Size
02/0
Length
100 ft
Material Thickness
9/64 in
Link Inside Length
2 1/4 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
255 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Double Loop
Welding Type
Weldless
Material
Steel
Links per Foot
6
Maximum Operating Temperature
113 Degrees F
Includes Hook
No Hook Included
Weight per Foot
0.17 lb
Minimum Operating Temperature
23 Degrees F
Link Type
Double Loop
Lifting Capability
Not for Lifting

Description

Double Loop Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 255 lb, Trade Size 02/0, Link Inside Length 2 1/4 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 6, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 9/64 in, Weight per Foot 0.17 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.