Zoro Homepage

Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft

  • Mfr # 2ZDH9

  • Zoro # G0820425


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
365 lb
Finish
Zinc
For Lifting
No
Trade Size
4/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDH9
Zoro #
G0820425
UPC #
190735942154
Country of Origin
China

Dimensions

Trade Size
4/0
Length
100 ft
Link Inside Length
2 1/4 in
Material Thickness
5/32 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
365 lb
Finish
Zinc
For Lifting
No
Chain Link Style
Double Loop
Welding Type
Weldless
Material
Steel
Links per Foot
6
Minimum Operating Temperature
23 Degrees F
Lifting Capability
Not for Lifting
Maximum Operating Temperature
113 Degrees F
Link Type
Double Loop
Includes Hook
No Hook Included
Weight per Foot
0.24 lb

Description

Double Loop Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 365 lb, Trade Size 4/0, Link Inside Length 2 1/4 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 6, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 5/32 in, Weight per Foot 0.24 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.