Zoro Homepage

Chain, Dbl, Zinc, Sz No 1,155 Lb Load, 100 Ft

  • Mfr # 2ZDH6

  • Zoro # G1384643


product price: $48.79
/ea

Key Features

Chain Item
Chain
Working Load Limit
155 lb
Finish
Zinc
For Lifting
No
Trade Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDH6
Zoro #
G1384643
UPC #
190735942840
Country of Origin
China

Dimensions

Trade Size
1 in
Length
100 ft
Link Inside Length
1 1/2 in
Overall Length
100 ft
Material Thickness
7/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
155 lb
Finish
Zinc
For Lifting
No
Chain Link Style
Double Loop
Welding Type
Weldless
Material
Steel
Links per Foot
8
Link Type
Double Loop
Lifting Capability
Not for Lifting
Maximum Operating Temperature
113 Degrees F
Weight per Foot
0.06 lb
Minimum Operating Temperature
23 Degrees F
Includes Hook
No Hook Included

Description

Double Loop Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 155 lb, Trade Size 1 in, Link Inside Length 1 1/2 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 7/64 in, Weight per Foot 0.06 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.