Zoro Homepage

Chain, Grade 30, 1/4 Size, 140 ft., 1300 lb.

  • Mfr # 1DJU1

  • Zoro # G1882711


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Galvanized
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJU1
Zoro #
G1882711
UPC #
190735133361
Country of Origin
China

Dimensions

Trade Size
1/4 in
Length
140 ft
Material Thickness
1/4 in
Link Inside Width
3/8 in
Link Inside Length
1 1/4 in
Overall Length
140 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Links per Foot
10
Standards
NACM
Link Type
Straight
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Chain Grade
30
Weight per Foot
0.66 lb
Chain Type
Coil Chain
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 140 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.