Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Grade 43, 1/4 Size, 130 ft., 2600 lb.

  • Mfr # 1DJR4

  • Zoro # G2290023


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJR4
Zoro #
G2290023
UPC #
190735133217
Country of Origin
China

Dimensions

Trade Size
1/4 in
Length
130 ft
Link Inside Width
3/8 in
Material Thickness
1/4 in
Overall Length
130 ft
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Links per Foot
10
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
Not for Lifting
Chain Grade
43
Weight per Foot
0.66 lb
Chain Type
Coil Chain
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Link Type
Straight

Description

Straight Chain, Chain Type Coil Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 130 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.