Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb.

  • Mfr # 1DJT2

  • Zoro # G2025134


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJT2
Zoro #
G2025134
UPC #
190735133286
Country of Origin
China

Dimensions

Trade Size
3/8 in
Length
20 ft
Overall Length
20 ft
Link Inside Length
1 3/8 in
Link Inside Width
1/2 in
Material Thickness
3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Transport
Links per Foot
9
Standards
NACM
Link Type
Straight
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Chain Type
Transport Chain
Weight per Foot
1.43 lb
Chain Grade
70

Description

Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.