Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb.

  • Mfr # 5WRR7

  • Zoro # G2210914


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
black oxide
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WRR7
Zoro #
G2210914
UPC #
190735354667
Country of Origin
China

Dimensions

Trade Size
1/2 in
Length
20 ft
Overall Length
20 ft
Material Thickness
1/2 in
Link Inside Length
1 5/8 in
Link Inside Width
3/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
black oxide
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
NACM
Links per Foot
8
Weight per Foot
2.56 lb
Maximum Operating Temperature
400 Degrees F
Chain Grade
80
Includes Hook
No Hook Included
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Link Type
Straight

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 20 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.