Zoro Homepage

Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb.

  • Mfr # 5WRR0

  • Zoro # G1632206


product price: $51.89
/ea

Key Features

Chain Item
Chain
Working Load Limit
7,100 lb
Grade
80
Finish
black oxide
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WRR0
Zoro #
G1632206
UPC #
190735354599
Country of Origin
China

Dimensions

Trade Size
3/8 in
Length
5 ft
Overall Length
5 ft
Link Inside Width
1/2 in
Material Thickness
3/8 in
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
7,100 lb
Grade
80
Finish
black oxide
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
13
Standards
NACM
Link Type
Straight
Includes Hook
No Hook Included
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Chain Grade
80
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
1.5 lb

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.