Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G80, Adj Link, Aly Stl, 6 ft L

  • Mfr # 4PGW3

  • Zoro # G0888772


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
3,500 lb
Sling Capacity @ 45 Degrees
4,900 lb
Sling Capacity @ 60 Degrees
6,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGW3
Zoro #
G0888772
UPC #
190735331804
Country of Origin
China

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Dimension A
3-1/8 in
Master Link/Bail Overall Height
7 3/4 in
Dimension B
3-1/16 in
Length
6 ft.
Length of Sling Leg
6 ft
Master Link/Bail Opening Height
3 1/8 in
Dimension C
1-1/8 in
Master Link/Bail Opening Width
3 1/8 in
Master Link Inside Length
3 1/8 in
Hook Opening Width
1 5/16 in
Chain Trade Size
9/32 in
Master Link Inside Width
3 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
3,500 lb
Sling Capacity @ 45 Degrees
4,900 lb
Sling Capacity @ 60 Degrees
6,100 lb
Grade
80
Hook Opening
1 7/64 in
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
6100 lb.
Includes
Red Hooks,Red Master Link, Black Chain
Attachment Type
Control Plate and (2) Sling Hooks
Material
Alloy steel
Working Load Limit
3500 lb Single, 6100 lb Double
Overall Reach
6 ft.
Sling Material
Steel
Number of Chains
2
Color
Black, Red
Standards
ASME B30.9
Finish
Painted
Item
Chain Sling
Single Capacity
3500 lb.
Chain Finish
Black Oxide
Fitting Color
Black, Red
Chain Color
Black
Fitting Finish
Black Oxide, Painted
Hook Type Included
Sling Hook
Chain Grade
80
Load Capacity @ 60 Degrees
6,100 lb
Fitting Material
Steel
Number of Legs
2
Load Capacity @ 45 Degrees
4,900 lb
Chain Adjustability
Adjustable
Load Capacity @ 30 Degrees
3,500 lb

Description

Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 80, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees 3,500 lb, Load Capacity @ 45 Degrees 4,900 lb, Load Capacity @ 60 Degrees 6,100 lb, Hook Opening Width 1 5/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 1/8 in, Master Link Inside Width 3 in, Chain Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.