Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G80, DOS, Alloy Steel, 5 ft. L

  • Mfr # 2UKE5

  • Zoro # G1430055


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Length
5 ft
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKE5
Zoro #
G1430055
UPC #
190735233733
Country of Origin
China

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length
5 ft.
Master Link Inside Length
5 1/2 in
Hook Opening Width
1 11/32 in
Chain Trade Size
3/8 in
Master Link Inside Width
2 3/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
Sling Capacity @ 60 Degrees
12,300 lb
Grade
80
Hook Opening
7/16 in
Double Capacity @ 60 Degrees
12,300 lb.
Sling Material
Steel
Overall Reach
5 ft.
Includes
Orange Master Links and Hooks, Black Oxide Chain
Item
Chain Sling
Working Load Limit
12,300 lb
Color
Black
Material
Alloy steel
Number of Chains
2
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Painted
Web Sling Hardware Material
Steel
Chain Adjustability
Adjustable
Fitting Material
Steel
Fitting Finish
Powder Coated
Load Capacity @ 45 Degrees
10,000 lb
Chain Color
Black
Chain Grade
80
Number of Legs
2
Chain Finish
Painted
Hook Type Included
Sling Hook
Load Capacity @ 30 Degrees
7,100 lb
Load Capacity @ 60 Degrees
12,300 lb
Fitting Color
Black

Description

Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees 7,100 lb, Load Capacity @ 45 Degrees 10,000 lb, Load Capacity @ 60 Degrees 12,300 lb, Hook Opening Width 1 11/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.