Zoro Homepage

Chain Sling, G80, SGG, Alloy Steel, 10 ft. L

  • Mfr # 2UKE3

  • Zoro # G1660705


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGG
Sling Length
10 ft
Sling Capacity @ 90 Degrees
7,100 lb
Grade
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKE3
Zoro #
G1660705
UPC #
190735233719
Country of Origin
China

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Hook Opening Width
7/16 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
7,100 lb
Grade
80
Hook Opening
7/16 in
Sling Hardware Material
Steel
Overall Reach
10 ft.
Color
Black
Number of Chains
1
Attachment Type
Grab Hook Each End
Web Sling Hardware Material
Steel
Sling Material
Steel
Includes
Orange Master Links and Hooks, Black Oxide Chain
Material
Alloy steel
Item
Chain Sling
Single Capacity
7100 lb.
Working Load Limit
7100 lb
Finish
Painted
Hook Type Included
Grab Hook
Fitting Finish
Powder Coated
Chain Color
Black
Fitting Color
Black
Chain Adjustability
Fixed
Chain Grade
80
Chain Finish
Painted
Load Capacity @ 90 Degrees
7,100 lb
Number of Legs
1
Fitting Material
Steel

Description

Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 7/16 in, Load Capacity @ 90 Degrees 7,100 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.